Motion
FNYBUPBO16A-XS

THOMSON (ALTRA)
FNYBUPBO16A-XS

FluoroNyliner Linear Guide Round Shaft Flanged Pillow Block - FluoroNyliner Series, Open, 1.0000 in Shaft Diameter, 3500 lbf, 15568.78 N Load Capacity
Mi Item #05845787
MFR #FNYBUPBO16A-XS
Price$415.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUPBO16A-XS

FluoroNyliner Linear Guide Round Shaft Flanged Pillow Block - FluoroNyliner Series, Open, 1.0000 in Shaft Diameter, 3500 lbf, 15568.78 N Load Capacity
Mi Item #05845787
MFR #FNYBUPBO16A-XS

Mfr description
FNYBUPB016A XS THOMSON PB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.09/each

Specifications

Dimensions

  • Center Shaft Height
    1.1870 in;30.15 mm
  • Overall Height
    2.00 in
  • Overall Length
    2.6300 in, 66.80 mm
  • Overall Width
    3.2500 in
  • Shaft Diameter
    1.0000 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum, TEP 950
  • Clearance Alignment Type
    Self-Aligning
  • Finish Coating
    Black Anodize
  • Housing Type
    Open
  • Load Capacity
    15568.78 N, 3500 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    550 °F
  • Pillow Block Type
    Flanged Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner
  • Static Load Capacity
    3500 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)