Motion
50SS SB X 269P STAINLESS SIDE BOW CHAIN

PEER CHAIN
50SS SB X 269P STAINLESS SIDE BOW CHAIN

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 269 pitches Length
MI ITEM #05845820
MFR #50SS SB X 269P STAINLESS SIDE BOW CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50SS SB X 269P STAINLESS SIDE BOW CHAIN

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 269 pitches Length
MI ITEM #05845820
MFR #50SS SB X 269P STAINLESS SIDE BOW CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50SS SB X 269P STAINLESS SIDE BOW CHAIN
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    304 Stainless Steel
  • Overall Length
    269 pitches
  • Pin Diameter
    0.200 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    50 / 5/8 in
  • Roller Width
    0.375 in
  • Weight
    9.98 lbs
  • Manufacturer Stock Number
    31234
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought