Overview
Mfr description
216585 GOLDEN GRAB IT 16312 SIZE 10,0
- Fully coated with 12" gauntlet style cuff
- Good abrasion and tear resistance
- Rough finish for excellent wet or dry grip
- Soft jersey-knit lining for superior comfort and flexibility
- Premium coating with crinkle finish delivers long service life as well as cut protection
- Natural rubber latex glove made from FDA-compliant materials
- Applications: General material handling, handling of fabricated building materials such as concrete block, brick, tile and lumber, handling smooth, slippery or sharp-edged materials like glass, sheet metal, tile and veneer
- Manufacturer: Ansell
Specifications
- MaterialNatural Rubber Latex
- UPC_NO30076490005222
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data