Motion
35-C103/L
General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff, 7 Gauge
Mi Item #05845855
MFR #35-C103/L
Price$0.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff, 7 Gauge
Mi Item #05845855
MFR #35-C103/L

Mfr description
35-C103/L COTTON/POLY NATURAL ECON GLOVE
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Reversible design allows replacing one glove at a time, rather than pairs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.41/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Additional Details
    Used for warehousing, parts handling, assembly and food processing.
  • Application
    • Enhanced Grip • General Assembly • Food Processing • Warehousing and Package Handling • Parts Handling
  • Color
    Beige
  • Country of Origin
    Pakistan
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Economy Weight Seamless Knit Cotton/Polyester Glove - Natural
  • Knit Gauge
    7
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton, Polyester
  • Manufacturer Upc Number
    616314123757
  • Material Type
    General Purpose Gloves
  • Type
    Jersey Glove
  • UPC_NO
    616314123757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)