Motion
CDQ2A32-15DCZ-A80

SMC CORP OF AMERICA
CDQ2A32-15DCZ-A80

COMPACT CylinderINDER, CQ2-Z
Mi Item #05845866
MFR #CDQ2A32-15DCZ-A80
Price$103.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A32-15DCZ-A80

COMPACT CylinderINDER, CQ2-Z
Mi Item #05845866
MFR #CDQ2A32-15DCZ-A80

Mfr description
CDQ2A32-15DCZ-A80 COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.35/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    15 mm

Details

  • Auto-Switch
    A80 - Reed, 24V to 100V AC/DC, Lead Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)