Motion
IDF8E-10-S
REFRIGERATED AIR DRYER
MI ITEM #05846026
MFR #IDF8E-10-S
List Price$1,643.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REFRIGERATED AIR DRYER
MI ITEM #05846026
MFR #IDF8E-10-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,643.14/each for your price

Overview

Mfr description
IDF8E-10-S REFRIGERATED AIR DRYER
  • 50/60 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
  • Max. flow at rated conditions: 241 scfm 12.4 m³/min (ANR) @37°F (3°C) PDP
  • Connections: NPT are standard, R/Rc adapters are available

Specifications

  • Standard Dew Point
    50 °F
  • Country of Origin
    CN
  • Port Size
    3/4 BSPT
  • Min Operating Temperature
    36 °F
  • Max Operating Temperature
    104 °F
  • Overall Length
    19.090 in
  • Overall Width
    11.180 in
  • Overall Height
    22.360 in
  • Manufacturer Catalog
  • Maximum Air Flow
    46.62 scfm
  • Maximum Operating Pressure
    145 psi
  • Refrigerant Type
    R 134.a
  • Supply Current
    3.0/3.1 A
  • Supply Frequency
    50/60 Hz
  • Supply Phase
    1
  • Supply Voltage
    100/110 V ac
  • Weight
    27 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought