Motion
1296020  0090-R-010-BN4HC

HYDAC CORP
1296020 0090-R-010-BN4HC

01296020 Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 10 micron
Mi Item #05846069
MFR #1296020 0090-R-010-BN4HC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1296020 0090-R-010-BN4HC

01296020 Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 10 micron
Mi Item #05846069
MFR #1296020 0090-R-010-BN4HC

Mfr description
1296020 0090-R-010-BN4HC FILTER
  • BN4HC - Low Collapse (290 psid)
  • Fiberglass, Non-Woven
  • 1, 3, 5, 10, & 20 micron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Fiberglass
  • Manufacturer Catalog
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)