Motion
MGPM25TN-250Z

SMC CORP OF AMERICA
MGPM25TN-250Z

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #05846124
MFR #MGPM25TN-250Z
List Price$392.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM25TN-250Z

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #05846124
MFR #MGPM25TN-250Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$392.93/each for your price

Overview

Mfr description
MGPM25TN-250Z MGP-Z CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    CN
  • Stroke
  • Bearings
    Slide Bearing
  • Cushion Type
    Rubber Bumper
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text