Motion
563212

GRACO INC
563212

Thread Size: 0.1250 in, Thread Type: NPTF, NPSF
Mi Item #05846142
MFR #563212
Price$88.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
563212

Thread Size: 0.1250 in, Thread Type: NPTF, NPSF
Mi Item #05846142
MFR #563212

Mfr description
563212 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.35/each

Specifications

Dimensions

  • Thread Size
    0.1250 in

Details

  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPSF, NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)