Motion
241565

GRACO INC
241565

Husky™ 515p Aodd Diaphragm Pump - 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, EPDM, Polypropylene, PTFE Fluid Section, PTFE / EPDM 2-Piece Diaphragm
Mi Item #05846184
MFR #241565
Price$2,278.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
241565

Husky™ 515p Aodd Diaphragm Pump - 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, EPDM, Polypropylene, PTFE Fluid Section, PTFE / EPDM 2-Piece Diaphragm
Mi Item #05846184
MFR #241565

Mfr description
241565 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,278.73/each

Specifications

Dimensions

  • Height
    2 ft 11-1/8 in
  • Inlet Outlet Port Sizes
    1/2 in
  • Length
    10-7/8 in
  • Weight
    32 lbs
  • Width
    10-3/4 in

Details

  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    15 gpm
  • Type Design
    Non-Metallic Bolted
  • Wetted Materials
    EPDM, Polypropylene, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)