Motion
217580

GRACO INC
217580

Lubrication Pump - Air Operated Pump, 1.8 gpm Flow Rate, 15:1 Ratio
Mi Item #05846243
MFR #217580
Price$10,741.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
217580

Lubrication Pump - Air Operated Pump, 1.8 gpm Flow Rate, 15:1 Ratio
Mi Item #05846243
MFR #217580

Mfr description
217580 PUMP PRESIDENT 15X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,741.35/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/2 in NPT Female
  • Outlet Thread Connection
    NPT Female

Details

  • Flow Rate
    1.8 gpm
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    400 psi
  • Pump Material
    Carbon Steel
  • Pump Ratio
    15:1
  • Pump Type
    Air Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)