Motion
222085

GRACO INC
222085

Lubrication Pump - Air Operated Pump, Grease, 50:1 Ratio
Mi Item #05846245
MFR #222085
Price$4,040.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
222085

Lubrication Pump - Air Operated Pump, Grease, 50:1 Ratio
Mi Item #05846245
MFR #222085

Mfr description
222085 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,040.00/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    0.375 in NPT Female
  • Hose Diameter
    1/4 in, 3/8 in
  • Hose Length
    6 ft
  • Outlet Thread Connection
    NPT Female

Details

  • Application
    Industrial
  • Includes
    Pump, Hose and Fitting Kit, Cover, Follow Plate,Hold-Down Kit
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    5000 psi
  • Pump Material
    Carbon Steel, Delrin, Buna-N, Polyurethane
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • Series
    Fire-Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)