Motion
224343

GRACO INC
224343

Lubrication Pump - Air Operated Pump, 2.5 gpm Flow Rate, 5:1 Ratio
MI ITEM #05846247
MFR #224343
Price$7,671.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
224343

Lubrication Pump - Air Operated Pump, 2.5 gpm Flow Rate, 5:1 Ratio
MI ITEM #05846247
MFR #224343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,671.78/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    0.5000 in NPT Female
  • Outlet Thread Connection
    NPT Female

Details

  • Flow Rate
    2.5 gpm
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    900 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    5:1
  • Pump Type
    Air Operated Pump

Overview

Mfr description
224343 PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought