Motion
225786

GRACO INC
225786

Lubrication Pump - Piston, Oil, 4.1 gpm Flow Rate, 10:1 Ratio
Mi Item #05846248
MFR #225786
Price$10,468.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
225786

Lubrication Pump - Piston, Oil, 4.1 gpm Flow Rate, 10:1 Ratio
Mi Item #05846248
MFR #225786

Mfr description
225786 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,468.65/each

Specifications

Dimensions

  • Compatible Container Size
    200 L
  • Weight
    28.7 lbs, 13.02 kg

Details

  • Application
    Industrial
  • Container Type
    Drum
  • Flow Rate
    4.1 gpm
  • Includes
    Bung Adapter, Hose Kit
  • Lubrication Type
    Oil
  • Material
    Aluminum, Nitrile, Polyurethane, Steel
  • Maximum Operating Pressure
    1800 psi
  • Pump Material
    Steel, Polyurethane, Aluminum, Nitrile
  • Pump Ratio
    10:1
  • Pump Type
    Piston
  • Series
    Fire-Ball 425
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)