Motion
647669

GRACO INC
647669

Husky® 1050A Metallic Bolted Pump - 1 in NPT Ports, 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 0.170 gal Avg Displacement, Aluminum, Nitrile Fluid Section, Nitrile Ball, Aluminum Center Section, Nitrile Check Seat, Nitrile Diaphragm
Mi Item #05846260
MFR #647669
Price$2,394.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647669

Husky® 1050A Metallic Bolted Pump - 1 in NPT Ports, 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 0.170 gal Avg Displacement, Aluminum, Nitrile Fluid Section, Nitrile Ball, Aluminum Center Section, Nitrile Check Seat, Nitrile Diaphragm
Mi Item #05846260
MFR #647669

Mfr description
647669 HUSKY PUMP
  • Longer Diaphragm Life - up to 5x longer diaphragm life for less maintenance and downtime
  • Modular Air Valve - stall-free, low pulsation operation provides smooth and rapid changeover
  • One-Piece Center Section - eliminates air leaks for more efficient operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,394.42/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    23 lbs

Details

  • Air End Repair Kit
    24B768
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Average Displacement
    0.170 gal
  • Ball Material
    Nitrile
  • Center Section Material
    Aluminum
  • Certification
    ATEX, CE
  • Check Seat Material
    Nitrile
  • Description Keyword
    1 in NPT Ports
  • Diaphragm Material
    Nitrile
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    50 gpm
  • Porting
    Center Port / End Port
  • Suction Lift
    Dry - 16.00 ft, Wet - 29.00 ft
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    24B622, 24B632, 24B640
  • Wetted Materials
    Aluminum, Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)