Motion
24N258

GRACO INC
24N258

24N258
Mi Item #05846266
MFR #24N258
Price$2,833.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24N258

24N258
Mi Item #05846266
MFR #24N258

Mfr description
24N258 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,833.05/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in

Details

  • Ball Material
    PTFE
  • Center Section Material
    Poly
  • Certification
    FDA Compliant
  • Check Seat Material
    SST
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    16 gpm
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    24N321
  • Wetted Materials
    PTFE, SST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)