Motion
FD1122

GRACO INC
FD1122

Saniforce™ 1040 Metallic Clamped Pump - 1-1/2 in Sanitary Flange, 41 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/8 in Dia. Max Solids, Stainless Steel Fluid Section, Santoprene® Ball, Stainless Steel Center Section, Santoprene® Check Seat, Stainless Steel Diaphragm
Mi Item #05846276
MFR #FD1122
Price$6,855.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
FD1122

Saniforce™ 1040 Metallic Clamped Pump - 1-1/2 in Sanitary Flange, 41 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/8 in Dia. Max Solids, Stainless Steel Fluid Section, Santoprene® Ball, Stainless Steel Center Section, Santoprene® Check Seat, Stainless Steel Diaphragm
Mi Item #05846276
MFR #FD1122

Mfr description
FD1122 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,855.29/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    55 lbs

Details

  • Air End Repair Kit
    255061
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    Santoprene®
  • Center Section Material
    Stainless Steel
  • Certification
    ATEX, CE, FDA
  • Check Seat Material
    Santoprene®
  • Description Keyword
    1-1/2 in Sanitary Flange
  • Diaphragm Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in Dia.
  • Maximum Flow Rate
    41 gpm
  • O Ring Material
    PTFE
  • Porting
    End Port
  • Suction Lift
    Dry - 16.00 ft, Wet - 29.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    FK1122
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)