Motion
FD2122

GRACO INC
FD2122

Saniforce™ 1590 Metallic Clamped Pump - 2 in Sanitary Flange, 100 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 3/16 in Dia. Max Solids, Stainless Steel Fluid Section, Santoprene® Ball, Stainless Steel Center Section, Santoprene® Check Seat, Stainless Steel Diaphragm
MI ITEM #05846277
MFR #FD2122
Price$10,592.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
FD2122

Saniforce™ 1590 Metallic Clamped Pump - 2 in Sanitary Flange, 100 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 3/16 in Dia. Max Solids, Stainless Steel Fluid Section, Santoprene® Ball, Stainless Steel Center Section, Santoprene® Check Seat, Stainless Steel Diaphragm
MI ITEM #05846277
MFR #FD2122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,592.56/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    89 lbs

Details

  • Air End Repair Kit
    255061
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    Santoprene®
  • Center Section Material
    Stainless Steel
  • Certification
    ATEX, CE, FDA
  • Check Seat Material
    Santoprene®
  • Description Keyword
    2 in Sanitary Flange
  • Diaphragm Material
    Stainless Steel
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    3/16 in Dia.
  • Maximum Flow Rate
    100 gpm
  • O Ring Material
    PTFE
  • Porting
    End Port
  • Suction Lift
    Dry - 14.00 ft, Wet - 29.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    FK2122
  • Wetted Materials
    Stainless Steel

Overview

Mfr description
FD2122 SANIFORCE AODD PUMP,1590FG-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought