Motion
FD2222

GRACO INC
FD2222

Husky™ 1040fg Food Grade Aodd Diaphragm Pump - 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, 316 Stainless Steel, EPDM, Santoprene, Stainless Steel Fluid Section, Santoprene Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, Santoprene Diaphragm
Mi Item #05846278
MFR #FD2222
Price$9,860.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
FD2222

Husky™ 1040fg Food Grade Aodd Diaphragm Pump - 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, 316 Stainless Steel, EPDM, Santoprene, Stainless Steel Fluid Section, Santoprene Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, Santoprene Diaphragm
Mi Item #05846278
MFR #FD2222

Mfr description
FD2222 PUMP,1590 FDA,EPDM/SANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,860.13/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    89 lbs

Details

  • Air End Repair Kit
    255061
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    Santoprene
  • Center Section Material
    Stainless Steel
  • Certification
    ATEX,IECEx,FDA Compliant Materials
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    100 gpm
  • Porting
    End Port
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    FK2222
  • Wetted Materials
    316 Stainless Steel, EPDM, Santoprene, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)