Specifications
Dimensions
- Height7.6600 in, 194.56 mm
- Length10.2500 in, 260.35 mm
- Overall Height7.6600 in, 194.56 mm
- Overall Length10.2500 in, 260.35 mm
- Overall Width7.8120 in, 198.42 mm
Details
- ApplicationIn-Plant Machinery
- Container TypeOverhead Supply Reservoir
- IncludesOverhead Supply Reservoir
- Lubrication TypeOil
- MaterialCast Iron
- Maximum Operating Pressure5000 psi
- Pump MaterialCast Iron
- Pump Ratio60:1
- Pump TypePiston
- SeriesLube Master
- TypeElectric
- Voltage115 V ac, 230 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)