Overview
Mfr description
FK2122 WET END KIT
Specifications
- Pump Size2 in
- Diaphragm MaterialStainless Steel
- Ball MaterialSantoprene®
- Check Seat MaterialSantoprene®
- Description KeywordFor 2 in Saniforce® 1590 Pumps
- Supporting Product Brochure
- Supp Product Iom Eng Link
- UPC_NO633955223196
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data