Motion
QP20-3
QP20-3 Centrifugal Self Primer Closed Coupled Pump with 2 hp Motor - 95 gpm, 116 ft of Head, 1-1/2 in NPT Ports
MI ITEM #05846339
MFR #QP20-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QP20-3 Centrifugal Self Primer Closed Coupled Pump with 2 hp Motor - 95 gpm, 116 ft of Head, 1-1/2 in NPT Ports
MI ITEM #05846339
MFR #QP20-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QP20-3

Specifications

  • Type Design
    Centrifugal Self Primer Closed Coupled with Motor
  • Maximum Flow Rate
    95 gpm
  • Max ft of Head
    116 ft
  • Inlet Outlet Port Sizes
    1-1/2 in NPT
  • Horsepower
    2 hp
  • Phase
    3
  • Pump Body Material
    High-Tensile Gray Iron
  • Supporting Product Brochure
  • Supp Product Iom Eng Link
  • Voltage
    230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought