Motion
SSM33IM1C
SSM33IM1C Submersible Sump / Effluent Pump - 1/2 in Solids, 31 gpm, 23 ft of Head, 1-1/2 in NPT Discharge, 1/3 hp
MI ITEM #05846356
MFR #SSM33IM1C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSM33IM1C Submersible Sump / Effluent Pump - 1/2 in Solids, 31 gpm, 23 ft of Head, 1-1/2 in NPT Discharge, 1/3 hp
MI ITEM #05846356
MFR #SSM33IM1C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSM33IM1C PUMP

Specifications

  • Type Design
    Submersible Sump / Effluent
  • Maximum Flow Rate
    31 gpm
  • Max ft of Head
    23 ft
  • Discharge
    1-1/2 in NPT
  • Horsepower
    1/3 hp
  • Max Solids
    1/2 in Diameter
  • Voltage
    115 V
  • Phase
    1
  • Frequency
    60 Hz
  • Full Load Amps
    9
  • Locked Rotor Amps
    12.5
  • Pump Body Material
    Cast Iron
  • Seal
    Type 11A, Carbon/Ceramic
  • Cord Length
    20 ft
  • Switch Type
    Manual
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought