Motion
SSM33IPC-1
SSM33IPC-1 Submersible Sump / Effluent Pump - 1/2 in Solids, 31 gpm, 23 ft of Head, 1-1/2 in NPT Discharge, 1/3 hp
Mi Item #05846361
MFR #SSM33IPC-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSM33IPC-1 Submersible Sump / Effluent Pump - 1/2 in Solids, 31 gpm, 23 ft of Head, 1-1/2 in NPT Discharge, 1/3 hp
Mi Item #05846361
MFR #SSM33IPC-1

Mfr description
SSM33IPC-1 SUMP PUMP 1/3 HP-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    20 ft
  • Max ft of Head
    23 ft

Details

  • Discharge
    1-1/2 in NPT
  • Frequency
    60 Hz
  • Full Load Amps
    9
  • Horsepower
    1/3 hp
  • Locked Rotor Amps
    12.5
  • Max Solids
    1/2 in Diameter
  • Maximum Flow Rate
    31 gpm
  • Phase
    1
  • Pump Body Material
    Cast Iron
  • Seal
    Type 11A, Carbon/Ceramic
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Switch Type
    Piggyback - Tethered Automatic
  • Type Design
    Submersible Sump / Effluent
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)