Motion
DSW100M2
DSW100M2 Submersible Sewage Pump - 2 in Solids, 148 gpm, 35 ft of Head, 2 in NPT Discharge, 1 hp
Mi Item #05846369
MFR #DSW100M2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DSW100M2 Submersible Sewage Pump - 2 in Solids, 148 gpm, 35 ft of Head, 2 in NPT Discharge, 1 hp
Mi Item #05846369
MFR #DSW100M2

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    20 ft
  • Max ft of Head
    35 ft

Details

  • Discharge
    2 in NPT
  • Frequency
    60 Hz
  • Full Load Amps
    6
  • Horsepower
    1 hp
  • Impeller Material
    Stainless Steel
  • Max Solids
    2 in Diameter
  • Maximum Flow Rate
    148 gpm
  • Phase
    1
  • Pump Body Material
    Stainless Steel
  • Seal
    Mechanical, Carbon/Ceramic
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Switch Type
    Manual
  • Type Design
    Submersible Sewage
  • Voltage
    230 V
Help us improve this product

Overview

Mfr description
DSW100M2 PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought