Motion
JB8262H210E

ASCO
JB8262H210E

Solenoid Valve - 110 V ac, 2 way - 2/2 Normally Closed
Mi Item #05846614
MFR #JB8262H210E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
JB8262H210E

Solenoid Valve - 110 V ac, 2 way - 2/2 Normally Closed
Mi Item #05846614
MFR #JB8262H210E

Mfr description
JB8262H210E 120VAC/60HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Brass
  • Maximum Operating Pressure
    75 psi
  • Solenoid Supply Voltage
    110 V ac
  • Valve Functionality
    2 way - 2/2 Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)