Motion
CES45-150-2Z

ROLLON CORP
CES45-150-2Z

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 45 mm, Overall Length: 150 mm
Mi Item #05846697
MFR #CES45-150-2Z
Price$265.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CES45-150-2Z

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 45 mm, Overall Length: 150 mm
Mi Item #05846697
MFR #CES45-150-2Z

Mfr description
CES45-150-2Z, V1 FOR TES, 3 RLR SLIDER
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.89/each

Specifications

Dimensions

  • Nominal Diameter
    45 mm
  • Overall Length
    150 mm
  • Weight
    0.88 lb

Details

  • Axial Static Load Capacity
    935 N
  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    1740 N
  • Rail Style
    X-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)