Motion
CDJP2B6-10D-XC22

SMC CORP OF AMERICA
CDJP2B6-10D-XC22

Pin Cylinder, Double Acting, Sgl Rod
MI ITEM #05846870
MFR #CDJP2B6-10D-XC22
Price$33.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2B6-10D-XC22

Pin Cylinder, Double Acting, Sgl Rod
MI ITEM #05846870
MFR #CDJP2B6-10D-XC22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.86/each

Specifications

Dimensions

  • Bore Diameter
    0.2360 in
  • Overall Height
    16.5 mm
  • Overall Length
    48 mm
  • Overall Width
    14 mm
  • Port Size
    M3x0.5
  • Pull Force At 100 Psi
    14.8 N
  • Push Force At 100 Psi
    19.8 N
  • Rod Size
    3 mm
  • Rod Size / Thread
    3 mm Rod / M3x0.5 ISO Thread
  • Stroke  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Sold Separately
  • Body Material
    Aluminum
  • Body Option
    Extruded Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CJP2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC22
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Magnetic Piston
    Built in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.12 MPa
  • Mounting Type
    Basic
  • Operating Temperature Range
    -10 to +60 °C °F
  • Options
    Fluororubber Seals
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure @ Mpa
    1
  • Rod End Thread
    With Thread
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CJP2
  • Type
    Compact

Overview

Mfr description
CDJP2B6-10D-XC22 PIN CYLINDER, DOUBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought