Motion
MGPM16-75Z
MGP Series Slide Bearing Compact Guide Cylinder - 16 mm Bore, 75 mm Stroke Length
Mi Item #05846872
MFR #MGPM16-75Z
Price$193.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP Series Slide Bearing Compact Guide Cylinder - 16 mm Bore, 75 mm Stroke Length
Mi Item #05846872
MFR #MGPM16-75Z

Mfr description
MGPM16-75Z MGP-Z CYLINDER
  • For high side load applications found in material handling, lifting and stopping
  • Ultra-compact design by incorporating the cylinder body as part of the guide body
  • As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.44/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    75 mm

Details

  • Guided Cylinder Type
    Slide Table
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)