Motion
CF300-14SS
3 ID 304SS Crimp Style Ferrule 4.125 ID, 4-1/
Mi Item #05846876
MFR #CF300-14SS
Price$48.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 ID 304SS Crimp Style Ferrule 4.125 ID, 4-1/
Mi Item #05846876
MFR #CF300-14SS

Mfr description
CF300-14SS KING CRIMP STYLE FERRULES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.71/each

Specifications

Dimensions

  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Weight
    1.381 lbs

Details

  • Application
    Sanitary
  • Fitting Connection Family
    King Crimp
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Working Pressure
    150 to 300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)