Motion
120-4600/S
Viz™ Workman's Glove with Synthetic Leather Palm and Fabric Back - PVC Grip on Index Finger/Thumb
MI ITEM #05846891
MFR #120-4600/S
List Price$19.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viz™ Workman's Glove with Synthetic Leather Palm and Fabric Back - PVC Grip on Index Finger/Thumb
MI ITEM #05846891
MFR #120-4600/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.65/each for your price

Overview

Mfr description
120-4600/S HI-VIZ ORNG W/ ELASTIC WRIST
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PVC grip on index finger and thumb for fine parts handling
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Spandex fabric back for comfort and breathability
  • Elastic wrist for easy on/off
  • Lycra fabric fourchettes enhance the natural contour of the glove for a better fit
  • Hi-Vis coloring and reflective binding makes this product very easy to see in low-light applications
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Synthetic Leather with PVC Dots
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Hi-Vis Orange
  • Back Material
    Spandex
  • Construction Description
    Cut-and-Sewn
  • Length
    55.88 cm
  • Description Keyword
    Hi Performance Glove
  • Description
    Ideal for light construction, auto repair, demolition, manufacturing, fabrication, landscaping.
  • Comfort Features
    Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Additional Details
    Ideal for light construction, auto repair, demolition, manufacturing, fabrication, landscaping.
  • Weight
    6.6 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text