Motion
200-2H Conn Link

TSUBAKI (UST)
200-2H Conn Link

Connecting Link - 200 / 2-1/2 in Pitch
MI ITEM #05847416
MFR #200-2H Conn Link
List Price$377.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200-2H Conn Link

Connecting Link - 200 / 2-1/2 in Pitch
MI ITEM #05847416
MFR #200-2H Conn Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$377.18/each for your price

Overview

Mfr description
200-2H CONN LINK

Specifications

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Cottered
  • Pin Diameter
    0.156 in
  • Series
    40
  • Standards Met
    ASME B29
  • UPC_NO
    097039413079
  • Weight
    0.05 lb
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    3
  • Plate Thickness
    0.060 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text