Motion
AF40-F04D-7-40

SMC CORP OF AMERICA
AF40-F04D-7-40

AF Modular Style Air Filter - 1/2 BSPP Ports, Polycarbonate Bowl, Automatic (Normally Open) Drain
MI ITEM #05847579
MFR #AF40-F04D-7-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-F04D-7-40

AF Modular Style Air Filter - 1/2 BSPP Ports, Polycarbonate Bowl, Automatic (Normally Open) Drain
MI ITEM #05847579
MFR #AF40-F04D-7-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AF40-F04D-7-40 FILTER, MODULAR

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1/2 BSPP
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Open)
  • Body Size
    40
  • Drain Method
    Automatic
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    1.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text