Motion
275010
JET JLH SERIES .8 TON LEVER HOISTS
Mi Item #05847709
MFR #275010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JET JLH SERIES .8 TON LEVER HOISTS
Mi Item #05847709
MFR #275010

Mfr description
275010JLH-80-10, 3/4 TON LEVER HOISTRE:
  • Patented fused brake design provides proven durability that increases safety with a lifetime replacement warranty
  • Weston style dual-pawl brake system with double-pawl design increases safety
  • Alloy steel industrial rated hooks rotate 360° for easy rigging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    9-5/8 in
  • Headroom
    11.0 in
  • Pull To Lift Full Load
    64 lb
  • Standard Lift
    10 ft

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Grade 100 Steel
  • Hook Material
    Drop Forged Steel
  • Lever Hoist Type
    Chain
  • Weight Capacity
    3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)