Motion
101930
Hand Chain Hoist - 10 ft Lift Height, 2 ton Weight Capacity
MI ITEM #05847978
MFR #101930
Price$620.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Chain Hoist - 10 ft Lift Height, 2 ton Weight Capacity
MI ITEM #05847978
MFR #101930

Mfr description
101930S90-200-10 2T CHN HST 10' LIFT
  • Weston style dual-pawl brake system design increases safety
  • Alloy steel industrial rated hooks rotate 360° for easy rigging
  • Hooks slowly stretch to indicate an overload situation increasing job site safety
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$620.19/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    71 ft
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    17-1/2 in
  • Pull To Lift Full Load
    91 lbs

Details

  • Series
    S90 Series
  • Weight Capacity
    2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)