Motion
101912
Hand Chain Hoist - 20 ft Lift Height, 2200 lbs Weight Capacity
Mi Item #05847984
MFR #101912
Price$503.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Chain Hoist - 20 ft Lift Height, 2200 lbs Weight Capacity
Mi Item #05847984
MFR #101912

Mfr description
101912S90-100-20 1T CHN HST 20' LIFT
  • Weston style dual-pawl brake system design increases safety
  • Alloy steel industrial rated hooks rotate 360° for easy rigging
  • Hooks slowly stretch to indicate an overload situation increasing job site safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.31/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    53 ft
  • Lift Height
    20 ft
  • Minimum Hoist Headroom
    11.0000 in
  • Pull To Lift Full Load
    60 lbs

Details

  • Series
    S90 Series
  • Weight Capacity
    2200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)