Motion
101910
Hand Chain Hoist - 10 ft Lift Height, 1 ton Weight Capacity
Mi Item #05847986
MFR #101910
Price$395.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Chain Hoist - 10 ft Lift Height, 1 ton Weight Capacity
Mi Item #05847986
MFR #101910

Mfr description
101910S90-100-10 1T CHN HST 10' LIFT
  • Weston style dual-pawl brake system design increases safety
  • Alloy steel industrial rated hooks rotate 360° for easy rigging
  • Hooks slowly stretch to indicate an overload situation increasing job site safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.80/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    53 ft
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    12.0000 in
  • Pull To Lift Full Load
    60 lbs

Details

  • Series
    S90 Series
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)