Motion
414473
MI ITEM #05848142
MFR #414473
Price$8,263.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05848142
MFR #414473

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8,263.76/each

Specifications

Details

  • Features & Benefits
    • Large hand wheel and built-in gauge for easy blade tensioning • Coolant is distributed through the blade guides • Blade guides feature parallel double-row ball bearing support • Blade brush is built-in and self-propelled • Quick-positioning vise with fully adjustable jaws swivels to 45° • Removable chip tray for quick cleanup • Blade is fully guarded regardless of blade guide position • Fully adjustable hydraulic down-feed with separate on/off valve • Automatic shutoff after cut • Carbide blade guides with rollers • Coolant system • 4/6VT bi-metal blade • Adjustable material stop
  • UPC_NO
    662755753411

Overview

Mfr description
414473HBS-1018 HORIZONTAL BANDSAW
  • Large hand wheel and built-in gauge for easy blade tensioning
  • Coolant is distributed through the blade guides
  • Blade guides feature parallel double-row ball bearing support
  • Blade brush is built-in and self-propelled
  • Quick-positioning vise with fully adjustable jaws swivels to 45°
  • Removable chip tray for quick cleanup
  • Blade is fully guarded regardless of blade guide position
  • Fully adjustable hydraulic down-feed with separate on/off valve
  • Automatic shutoff after cut
  • Carbide blade guides with rollers
  • Coolant system
  • 4/6VT bi-metal blade
  • Adjustable material stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought