Motion
HBS-916W
HBS-916W
Mi Item #05848146
MFR #HBS-916W
Price$7,237.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HBS-916W
Mi Item #05848146
MFR #HBS-916W

Mfr description
414468HBS-916 HORIZONTAL BANDSAW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,237.46/each

Specifications

Dimensions

  • Blade Length
    119-1/2 in
  • Blade Width
    13 in
  • Maximum Depth of Cut
    16 in
  • Overall Length
    65 in
  • Tool Weight
    625 lb

Details

  • Power Rating
    1.5 HP
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)