1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JET TOOLS NORTH AMERICA
414450
Stationary Bandsaw - 8 in Blade Width, 13 in Blade Length
Mi Item #
05848155
MFR #
414450
Price
$5,931.24
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Saws and Cutters
Bandsaws
JET TOOLS NORTH AMERICA 414450
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JET TOOLS NORTH AMERICA
414450
Stationary Bandsaw - 8 in Blade Width, 13 in Blade Length
Mi Item #
05848155
MFR #
414450
Mfr description
414450J-7015 8 X 13" HORIZONTAL BANDSAW
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5,931
.24
/each
Add to Cart
Specifications
Dimensions
Blade Length
13 in
Blade Width
8 in
Details
Amps
18.0/9.0
Orientation
Horizontal
UPC_NO
662756108203
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items