Motion
414308
Band Saw Blade - Bi-Metal Material, 130-1/2 in Long, 1 in Wide
Mi Item #05848159
MFR #414308
Price$206.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Saw Blade - Bi-Metal Material, 130-1/2 in Long, 1 in Wide
Mi Item #05848159
MFR #414308

Mfr description
414308BLADE-1"X.035"X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.80/each

Specifications

Dimensions

  • Length  
    130-1/2 in
  • Teeth Per Inch
    2021-04-06
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Cutting Material
    Bi-Metal
  • Series
    JET
  • Tooth Form
    V-Tooth
  • Tpi
    4/6
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)