Motion
577101
Bench Grinder - 6 in Wheel Diameter, 1/2 hp, 120 V, 3450 rpm
Mi Item #05848379
MFR #577101
Price$373.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 6 in Wheel Diameter, 1/2 hp, 120 V, 3450 rpm
Mi Item #05848379
MFR #577101

Mfr description
577101 JBG-6A 6 SHOP BENCH GRINDER
  • Totally enclosed pre-lubricated ball bearings
  • Heavy-duty guarded toggle switch on 8 in and 10 in
  • Rubber mounts prevent movement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$373.19/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    6 in
  • Grinding Wheel Width
    3/4 in
  • Overall Height
    10-1/2 in
  • Overall Length
    18 in
  • Overall Width
    8-1/2 in
  • Shaft Diameter
    1/2 in

Details

  • Additional Details
    Totally enclosed pre-lubricated ball bearings. Rubber mounts prevent movement. One-piece quick adjusting spark guards. Cast iron wheel guards and dust vents. UL listed.
  • Amperage
    6 A
  • Horsepower
    1/2 hp
  • Includes
    Wheel Guards
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Phase
    1
  • Speed
    3450 rpm
  • UPC_NO
    662755105500
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)