Motion
587724
Jet Bolt or Wire Rope Cutter - 24.6 in Overall Length
Mi Item #05848709
MFR #587724
Price$109.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jet Bolt or Wire Rope Cutter - 24.6 in Overall Length
Mi Item #05848709
MFR #587724

Mfr description
587724BC-24B BOLT CUTTER 24" W/BLACK HD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.65/each

Specifications

Dimensions

  • Overall Length
    24.6 in

Details

  • Blade Material
    Steel
  • Cutting Capacity
    3/8 in
  • Handle Material
    Steel
  • Head Style
    Center
  • Material Cut
    Bars, Bolts, Chain, Rebar, Rivets, Rod
  • Return Type
    Manual
  • UPC_NO
    662755494079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)