Motion
587718
Jet Bolt or Wire Rope Cutter - 18.9 in Overall Length
MI ITEM #05848710
MFR #587718
Your Price$76.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jet Bolt or Wire Rope Cutter - 18.9 in Overall Length
MI ITEM #05848710
MFR #587718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.05/each(List $87.47)

Overview

Mfr description
587718BC-18B BOLT CUTTER 18" W/BLACK

Specifications

  • Overall Length
    18.9 in
  • Cutting Capacity
    5/16 in
  • Material Cut
    Bars, Bolts, Chain, Rebar, Rivets, Rod
  • Head Style
    Center
  • Blade Material
    Steel
  • Handle Material
    Steel
  • Return Type
    Manual
  • UPC_NO
    662755494062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text