Motion
354402
J-2550 Drill Press - Floor Standing, 4200 rpm Max Speed, 4-3/4 in Max Stroke
MI ITEM #05848811
MFR #354402
Price$2,932.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J-2550 Drill Press - Floor Standing, 4200 rpm Max Speed, 4-3/4 in Max Stroke
MI ITEM #05848811
MFR #354402

Mfr description
354402J-2550 20" FLOOR MODEL DRILL PRESS
  • Cast iron head
  • Large quill allows greater accuracy
  • Head casting features a permanently lubricated ball bearing spindle assembly, using four heavy-duty ball bearings mounted in an enclosed quill for extended life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,932.30/each

Specifications

Dimensions

  • Chuck Size
    5/8
  • Height
    67
  • Length
    34
  • Maximum Swing
    20 in
  • Stroke
    4-3/4 in
  • Width
    21

Details

  • Horsepower
    1 hp
  • Includes
    Stand
  • Maximum Speed
    4200 rpm
  • Mounting Style
    Floor Standing
  • Number Of Speeds
    12
  • Variable Speed
    Variable Speed
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)