Motion
22036
Sledge Hammer - 20 lbs
MI ITEM #05849109
MFR #22036
Price$493.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sledge Hammer - 20 lbs
MI ITEM #05849109
MFR #22036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$493.36/each

Specifications

Dimensions

  • Handle Length
    36.0000 in
  • Head Weight
    20 lbs
  • Overall Weight
    26.6 lbs

Details

  • Features & Benefits
    • Unbreakable technology—steel core eliminates breaking during overstrikes • Hi-vis head • Drop forged 46 HRC steel head endures the most demanding applications • Safety plate secures head to handle preventing head dislodging • Ergonomic shaped and thickened handle for improved comfort and less vibration • Vulcanized rubber handle for secure, no-slip grip while striking • Lanyard hole safely secures hammer to wrist or stationary object • Lifetime warranty • Manufacturer: Wilton Tool Group

Overview

Mfr description
22036 20 LB HEAD, 36" BASH SLEDGE HAMMER
  • Unbreakable technology—steel core eliminates breaking during overstrikes
  • Hi-vis head
  • Drop forged 46 HRC steel head endures the most demanding applications
  • Safety plate secures head to handle preventing head dislodging
  • Ergonomic shaped and thickened handle for improved comfort and less vibration
  • Vulcanized rubber handle for secure, no-slip grip while striking
  • Lanyard hole safely secures hammer to wrist or stationary object
  • Lifetime warranty
  • Manufacturer: Wilton Tool Group

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought