Motion
21436
B.A.S.H.® Sledge or Heavy Weight Hammer - 14 lb, Double Faced, Drop Forged Steel Head, Steel Core / Rubber Exterior Handle, 38 in Overall Length
Mi Item #05849112
MFR #21436
Price$263.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B.A.S.H.® Sledge or Heavy Weight Hammer - 14 lb, Double Faced, Drop Forged Steel Head, Steel Core / Rubber Exterior Handle, 38 in Overall Length
Mi Item #05849112
MFR #21436

Mfr description
21436 14 LB HEAD, 36" BASH SLEDGE HAMMER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.85/each

Specifications

Dimensions

  • Face Diameter
    3 in
  • Handle Length
    36 in
  • Head Length
    7 in
  • Head Weight
    14 lb
  • Overall Length
    38 in
  • Overall Weight
    20.2 lb

Details

  • Handle Material
    Steel Core / Rubber Exterior
  • Handle Type
    Non-Replaceable
  • Head Material
    Drop Forged Steel
  • Head Style
    Double Faced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)