Motion
21236
B.A.S.H.® Sledge or Heavy Weight Hammer - 12 lb, Double Faced, Drop Forged Steel Head, Steel Core / Rubber Exterior Handle, 38 in Overall Length
MI ITEM #05849114
MFR #21236
Price$239.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B.A.S.H.® Sledge or Heavy Weight Hammer - 12 lb, Double Faced, Drop Forged Steel Head, Steel Core / Rubber Exterior Handle, 38 in Overall Length
MI ITEM #05849114
MFR #21236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$239.86/each

Specifications

Dimensions

  • Face Diameter
    3 in
  • Handle Length
    36 in
  • Head Length
    6 in
  • Head Weight
    12 lb
  • Overall Length
    38 in
  • Overall Weight
    17.8 lb

Details

  • Handle Material
    Steel Core / Rubber Exterior
  • Handle Type
    Non-Replaceable
  • Head Material
    Drop Forged Steel
  • Head Style
    Double Faced

Overview

Mfr description
21236 12 LB HEAD, 36" BASH SLEDGE HAMMER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought