Motion
90412
B.A.S.H.® Sledge Hammer - 4 lb, Double Faced, Brass Head, Steel Core / Rubber Exterior Handle
Mi Item #05849208
MFR #90412
Price$238.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B.A.S.H.® Sledge Hammer - 4 lb, Double Faced, Brass Head, Steel Core / Rubber Exterior Handle
Mi Item #05849208
MFR #90412

Mfr description
90412 4 LB HEAD, 12" BASH BRASS HAMMER
  • Non-sparking for use near combustible materials and non-marring to reduce work damage
  • Unbreakable™ handle technology—steel core eliminates breaking during overstrikes
  • Safety plate prevents head from dislodging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.58/each

Specifications

Dimensions

  • Face Diameter
    1.7500 in
  • Handle Length
    12 in
  • Head Weight
    4 lb
  • Overall Weight
    5.4 lbs

Details

  • Features & Benefits
    • Non-sparking for use near combustible materials and non-marring to reduce work damage • Unbreakable™ handle technology—steel core eliminates breaking during overstrikes • Safety plate prevents head from dislodging • Anti-vibe neck with tapered design eliminates vibration from striking • No-slip grip made from vulcanized rubber ensures a secure hold • Lifetime warranty
  • Handle Material
    Steel Core / Rubber Exterior
  • Handle Type
    Non-Replaceable
  • Head Material
    Brass
  • Head Style
    Double Faced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)