Motion
63301
Wilton Tool Group Vise - 5 in Jaw Width, 5 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #05849254
MFR #63301
Price$455.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wilton Tool Group Vise - 5 in Jaw Width, 5 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #05849254
MFR #63301

Mfr description
63301 WS5 5" SHOP VISE W/SWIVEL(TEXT)
  • Replaceable serrated top jaws
  • 360° swivel base with double lockdown for quick and easy positioning
  • Designed for general duty applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$455.56/each

Specifications

Dimensions

  • Jaw Width
    5 in
  • Throat Depth
    3 in

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Body Material
    Cast Iron
  • Color
    Gray
  • Jaw Opening Capacity
    5 in
  • Jaw Style
    Serrated
  • Number Of Mounting Holes
    4
  • Pipe Jaws
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)